3-1/16 in. Solenoid Kit in Polished Nickel for 211AA105
Estate® Vormax™ 3-1/16 in. Solenoid Kit in Polished Nickel for 211AA105
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair, Universal
- Collection:
- Estate® Vormax™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/16 in
- Faucet Part Type:
- Solenoid
- Fits Brand:
- American Standard
- Fits Model:
- 211AA105
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3-1/16 in
- NSF Certified:
- Yes
- UPC:
- 012611523069
- WaterSense Labeled:
- No
- Width:
- 1/2 in