This product requires certification to purchase.

1.28 gpf Toilet Tank in White

This product has been replaced by

COLONY 3 1.28 GPF/4.8 LPF 12-INCH ROUGH RIGHT-HAND TRIP LEVER TANK
American Standard 1.28 gpf Toilet Tank in White
Manufacturer Part #4425A105.020
American Standard

Evolution® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4061813020
  • Item #4730289
  • Manufacturer Part #4061813.020
4 out of 5 Customer Rating
Brand image

This product has been replaced by

COLONY 3 1.28 GPF/4.8 LPF 12-INCH ROUGH RIGHT-HAND TRIP LEVER TANK
American Standard 1.28 gpf Toilet Tank in White
Manufacturer Part #4425A105.020
American Standard

Evolution® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4061813020
  • Item #4730289
  • Manufacturer Part #4061813.020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Color matched trip lever
  • Aquaguard liner
  • Covered under 2 year limited warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
13-3/8 in
IAPMO Listed:
Yes
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
033056825556
WaterSense Labeled:
Yes
Width:
18 in