1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
Evolution® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank only
- For use with Evolution™ 2 bowls
- Pilot valve water control
- Closed coupled tank with flat tank lid
- Color matched trip lever is supplied
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 033056710968
- WaterSense Labeled:
- No