This product requires certification to purchase.

17-1/2 in. Pedestal Sink with Base in White

American Standard

Evolution® 17-1/2 in. Pedestal Sink with Base in White

  • Fast #
  • Part #A0467800020
  • Item #4828985
  • Manufacturer Part #0467800.020
5 out of 5 Customer Rating
Brand image
American Standard

Evolution® 17-1/2 in. Pedestal Sink with Base in White

  • Fast #
  • Part #A0467800020
  • Item #4828985
  • Manufacturer Part #0467800.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vitreous china lavatory and pedestal
  • Rear overflow
  • Faucet ledge with generous shelf area
  • Supplied with mounting kit
  • Bowl sizes: 18-1/4" (464mm) wide
  • 11" (279mm) front to back
  • 6" (152mm) deep
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.19.2M
Application:
Residential
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
Height:
34-1/4 in
Length:
22 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
11 in x 18-1/4 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
Yes
Width:
17-1/2 in