60 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White
Evolution® 60 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited lifetime warranty
- All American Standard® EverClean® air baths feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Integral apron with removable access panel
- Integral 3 sided tile/water retention flange
- Dual molded-in armrests
- Requires Deep Soak® max drain
- EverClean® system
- Air jets fully surrounding the bathing well
- Variable speed air blower with heater
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.10
- Capacity:
- 70 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Location:
- Left
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Fiberglass, Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 24
- Number of Occupants:
- 1
- UL Listed:
- UL 1795
- UPC:
- 791556080416
- Volts:
- 120V
- Watts:
- 2400 W
- Width:
- 32 in