22 x 17-1/2 in. Pedestal Bathroom Sink and Base in White
Evolution® 22 x 17-1/2 in. Pedestal Bathroom Sink and Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vitreous china lavatory and pedestal
- Rear overflow
- Faucet ledge with generous shelf area
- Supplied with mounting kit
- Nominal Dimensions: 24" x 19" x 34-1/2" (610 x 483 x 878mm)
- Bowl sizes: 19-3/4" (502mm) wide
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24
- Drain Opening:
- 1-3/4
- Height:
- 34-1/4
- Length:
- 24
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Oval
- Sink Depth:
- 6
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0468100020
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4