22 x 17-1/2 in. Pedestal Bathroom Sink in White
Evolution® 22 x 17-1/2 in. Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard 7 in. Pedestal Sink Base in White
Part #A731150400020
- Vitreous china lavatory and pedestal
- Rear overflow
- Faucet ledge with generous shelf area
- Supplied with mounting kit
- Bowl sizes: 18-1/4" (464mm) wide
- 11" (279mm) front to back
- 6" (152mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Opening:
- 1-3/4 in
- Height:
- 34-1/4 in
- Length:
- 22 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Oval
- Sink Depth:
- 6 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in