22 x 17 in. Oval Pedestal Sink with Base White
Evolution® 22 x 17 in. Oval Pedestal Sink with Base White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vitreous china lavatory and pedestal
- Rear overflow
- Faucet ledge with generous shelf area
- Supplied with mounting kit
- Bowl sizes: 18-1/4" (464mm) wide
- 11" (279mm) front to back
- 6" (152mm) deep
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- Height:
- 34-1/4
- Length:
- 22
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0467400020
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2