54-1/2 x 54-1/2 in. Whirlpool Corner Bathtub in White
Evolution® 54-1/2 x 54-1/2 in. Whirlpool Corner Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic with fiberglass reinforcement
- Single speed self-draining pump/motor
- Ten flow adjustable jets including 2 flow adjustable Hi Flo clean jets
- Eight flow adjustable clean jets including 2 in each lumbar area
- Three silent air volume controls
- Side-mounted on/off control
- Complete factory installed and tested whirlpool system
- Pre-installed Safe-T-Heater whirlpool heater
- Nominal dimensions: 54-1/2" x 54-1/2" x 21-1/2"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 86 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 64-3/8 in
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Corner Mount
- Length:
- 54 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 10
- Number of Occupants:
- 2
- Size:
- 54-1/2 in x 54-1/2 in
- UL Listed:
- Yes
- UPC:
- 033056681633
- Volts:
- 120V
- Watts:
- 2400 W
- Width:
- 54 in