60 in. x 32 in. Air Bath Alcove Bathtub with Right Drain in White
Evolution® 60 in. x 32 in. Air Bath Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
- All American Standard® EverClean® air baths feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Integral apron with removable access panel
- Integral 3 sided tile/water retention flange
- Dual molded-in armrests
- Requires Deep Soak® max drain
- EverClean® system
- Air jets fully surrounding the bathing well
- Variable speed air blower with heater
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10
- Capacity:
- 70 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2-1/8
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Material:
- Fiberglass, Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 24
- Number of Occupants:
- 1
- Overall Height:
- 20-1/2
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- Yes
- UPC:
- 791556080447
- Volts:
- 120V
- Watts:
- 2400