60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic
Evolution® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integral apron with removable access panel
- Integral 3-sided tile/water retention flange
- Dual molded-in armrests
- Nominal Dimensions: 60" x 32" 21-1/2 (1524 x 813 x 546mm)
- Acrylic with fiberglass reinforcement
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.7, ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42
- Basin Shape:
- Hour Glass
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21-1/2
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2
- UL Listed:
- UL 1795
- UPC:
- 033056712108
- Weight:
- 125
- cUPC Certified:
- No