60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Evolution® 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual molded-in armrests
- Integral 3-sided tile/water retention flange
- Compatible with the quick connect Safe-T-Heater connection system
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Single speed pump/motor
- Side-mounted air switch on/off
- Eight-jet system featuring 2 Hi-Flo clean jets and 6 flow adjustable clean jets
- Side-mounted air switch On/Off
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ANSI:
- ANSI A112.19.7, ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 53
- Basin Shape:
- Hour Glass
- Basin Width:
- 25-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8
- GSA Approved:
- No
- Height:
- 21-1/2
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 21-1/2
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2
- UL Listed:
- No
- UPC:
- 033056681961
- Volts:
- 120V
- Watts:
- 1500
- Weight:
- 92
- cUPC Certified:
- No