This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub Right Drain in Linen

American Standard

Evolution® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Linen

  • Fast #
  • Part #A2425VRHO002222
  • Item #4731677
  • Manufacturer Part #2425V-RHO002.222
5 out of 5 Customer Rating
Brand image
American Standard

Evolution® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Linen

  • Fast #
  • Part #A2425VRHO002222
  • Item #4731677
  • Manufacturer Part #2425V-RHO002.222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic with fiberglass reinforcement
  • Integral apron with removable access panel
  • Integral 3-sided tile/water retention flange
  • Dual molded-in armrests
  • Must order Deep Soak Max Drain
  • Nominal Dimensions:
  • 60" x 32" 21-1/2
  • (1524 x 813 x 546mm)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1, ANSI A112.19.7
ASTM:
ASTM E-162
Application:
Residential
Basin Length:
42 in
Basin Shape:
Hour Glass
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
70 gal
Collection:
Evolution®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Soaker
Depth:
17-1/2 in
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
Height:
21-1/2 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
32 in
Soaking Depth:
17-1/2 in
UPC:
033056702017
Weight:
125 lb
Width:
32 in