60 x 36 in. Drop-In Bathtub with Reversible Drain in Linen
Evolution® 60 x 36 in. Drop-In Bathtub with Reversible Drain in Linen
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual molded-in armrests
- Pre-leveled tub bottom
- Nominal dimensions: 60" x 36" x 21-1/2" (1524 x 914 x 546mm)
- Undermount option
- Must order Deep Soak Max Drain
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- UL Listed:
- Yes
- UPC:
- 033056699386
- Width:
- 36 in