60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Arctic

You last purchased this on
 
American Standard

Evolution® 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Arctic

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Evolution® 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Arctic

  • Fast #
  • Part #A2771V002011
  • Item #4669599
  • Manufacturer Part #2771V002.011
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-leveled tub bottom
  • Nominal dimensions: 60" x 36" x 21-1/2" (1524 x 914 x 546mm)
  • Dual molded-in armrests
  • Must order Deep Soak Max Drain
  • Undermount option
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Capacity:
87 gal
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
Arctic
Configuration:
Soaker
Depth:
60 in
Drain Location:
Reversible
Drain Opening:
2-1/8 in
EPA Compliant:
No
GSA Approved:
No
Height:
19-3/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
2
Number of Occupants:
1
Size:
60 in x 36 in
Toilet Bowl Length:
60 in
UL Listed:
Yes
WaterSense Labeled:
No
Width:
36 in