This product requires certification to purchase.

72 x 36 in. Air Bath Drop-In Bathtub with Reversible Drain in White

American Standard

Evolution® 72 x 36 in. Air Bath Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A7236068C020
  • Item #5102778
  • Manufacturer Part #7236068C.020
3.7 out of 5 Customer Rating
Brand image
American Standard

Evolution® 72 x 36 in. Air Bath Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A7236068C020
  • Item #5102778
  • Manufacturer Part #7236068C.020
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic with fiberglass reinforcement
  • Two molded-in armrests
  • Pre-leveled tub bottom
  • Undermount option
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Air jets fully surrounding the bathing well
  • Variable speed air blower with heater
  • Chrome air jets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
ANSI:
ANSI Z124.1, ANSI A112.19.7
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Basin Length:
64-1/2 in
Basin Width:
30 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10
Capacity:
111 gal
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
18-1/2 in
Drain Included:
No
Drain Location:
Universal
Height:
21-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Length:
72 in
Material:
Acrylic, Fiberglass
NSF Certified:
Yes
Number of Jets:
24
Number of Occupants:
1
Overall Height:
21-1/2 in
Overall Length:
72 in
Overall Width:
36 in
Pump Location:
Reversible
UL Listed:
Yes
UPC:
791556080355
Volts:
120V
Watts:
2400 W
Width:
36 in