Elongated Toilet Bowl in Bone
Evolution® Elongated Toilet Bowl in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet bowl only
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Glazed trapway: 2"
- Rough-in size: 12"
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Evolution®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 26-9/20
- Toilet Bowl Width:
- 14
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- UPC:
- 033056829646
- WaterSense Labeled:
- No