Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #3437C101.020
Evolution® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet bowl only
- Low-consumption toilet
- Material: Vitreous China
- Rough-in size: 12 in
- Flow rate: 1.6 gpf
- Glazed trap way: 2 in
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Depth:
- 29-3/4 in
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-9/20 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 033056829639
- WaterSense Labeled:
- No
- Width:
- 14 in