Round Toilet Bowl in White
This product has been replaced by
Manufacturer Part #3437D101.020
Evolution® Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet bowl only
- Meets EPA WaterSense® criteria
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Glazed trapway: 2"
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- Yes
- Length:
- 27-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Depth:
- 27-3/4 in
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 24-9/20 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 033056829295
- Width:
- 14 in