Multi Function Body Spray in Brushed Nickel
Extender™ Multi Function Body Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Spray position adjusts up to 15° in any direction
- Flush mount body spray for a clean look
- Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
- One piece installation with no loose parts to lose or reassemble on site
- Angle adjustable
- Limited lifetime warranty on function and finish
- Includes exclusive plaster guard and rough-in kit
- 1-piece installation with no loose parts to lose or reassemble on site
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 125
- Collection:
- Extender™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2
- Flow Rate:
- 1.5 gpm
- Height:
- 2-15/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1/2
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full Spray, Massage
- Trim Only:
- No
- UPC:
- 012611459566
- WaterSense Labeled:
- No
- Width:
- 2-15/16