Extension
Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliable performance
- Easy to install
- Used by plumbers to repair American Standard® products
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Extension
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611161384
- Width:
- 3-2/8 in