Handspray in Matte Black for 4005SSF Kitchen Faucet
Fairbury™ Handspray in Matte Black for 4005SSF Kitchen Faucet
Product Details
Product Details
- Stainless steel finish
- Pull down spray assembly
- 2.2 GPM
- For the American Standard Colony Soft and Fairbury pull-down kitchen faucets
Specifications
- Brand Model Compatibility:
- Fairbury and Colony Soft Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairbury™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 012611476693