Female Threaded Aerator in Polished Chrome
Female Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Stream Type:
- Laminar Stream
- UPC:
- 012611439964
- WaterSense Labeled:
- No