This product requires certification to purchase.

Fixation Ring with Screw for American Standard R110SS Commercial Temperature Control Valve

American Standard

Fixation Ring with Screw for American Standard R110SS Commercial Temperature Control Valve

  • Fast #
  • Part #AM9618540070A
  • Item #1650806
  • Manufacturer Part #M961854-0070A
5 out of 5 Customer Rating
Brand image
American Standard

Fixation Ring with Screw for American Standard R110SS Commercial Temperature Control Valve

  • Fast #
  • Part #AM9618540070A
  • Item #1650806
  • Manufacturer Part #M961854-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Faucet Part Type:
Nuts, Washers, Gaskets
Fits Brand:
American Standard
Fits Model:
R110SS
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
UPC:
012611251467
WaterSense Labeled:
No