Flapper for 2447128, 2447128NT, 2535128, 2817128, 3379128NT, 4019128 and 4021513
Flapper for 2447128, 2447128NT, 2535128, 2817128, 3379128NT, 4019128 and 4021513
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Genuine American Standard® repair part
- Reliable performance
- Easy to install
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Repair
- BAA Compliant:
- No
- Fits Model:
- 2447128, 2447128NT, 2535128, 2817128, 3379128NT, 4019128, 4021513
- Flow Rate:
- 1.28 gpf
- Length:
- 2-1/5
- Material:
- Plastic
- UPC:
- 012611457203
- WaterSense Labeled:
- No
- Width:
- 3-3/5