1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
Flash™ 1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Highest quality faucet material for durability and long life
- Built-in diverter allows the user to choose between 2 and 3 separate outlets
- Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature
- Hot and cold can be reversed
- Check valves prevent cross flow of hot and cold water
- Integrated stop valves ensure easy cleaning and servicing
- Adjustable hot limit safety stop
- Maximum water temperature limit may be reduced to 104° or 109° F to reduce the risk of accidental scalding
- 104 or 109 degrees Fahrenheit.
- COMPATIBLE TRIMS - Designed for use with select American Standard trims: Town Square S, Townsend, Studio S, Delancey, Serin and Times Square
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Flash™
- Connection Type:
- MPT
- Depth:
- 3-5/8
- Faucet Valve Type:
- Pressure Balancing, Diverter
- Fits Brand:
- American Standard
- Fits Model:
- TU555740, TU064740, TU184740, TU052740, TU105740, TU353740
- Height:
- 9-1/4
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611795299
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-81/100