1/2 in. PEX Crimp x Sweat/MNPT Pressure Balancing Valve
Flash™ 1/2 in. PEX Crimp x Sweat/MNPT Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Choice of Connections: Fast and easy installation without adaptors reducing leak points. Available connections include Universal (male thread/female sweat), PEX Crimp, PEX Cold expansion, CPVC, and Stub-outs
- Cast Brass Valve Body: Durable. Ideal material for prolonged contact with water
- Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
- Test Cap: Allows valve body to be tested and flushed without the presence of the valve cartridge. Can be tested using test cap with air (200 psi) or water (300 psi)
- Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
- Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations
- Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve
- Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve.
- 1/2" PEX crimp elbow inlets/Universal outlets (ASTM F1807);Includes Screwdriver Stops for easy servicing at the valve; Cartridge Ships with Trim
Specifications
- ASME:
- ASME A-112.18.1, ASME A-112.18.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B-125.1, CSA B-125.16
- Collection:
- Flash™
- Depth:
- 2-3/4 in
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UPC:
- 012611624872
- Valve Body Material:
- Cast DZR Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 2-3/4 in