*CVR* CCY 1.8 SPECTRA PLUS TRAD FIX
Flowise® *CVR* CCY 1.8 SPECTRA PLUS TRAD FIX
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Auto return feature defaults at 1.5 gpm
- Angle adjustable
- Pressure-compensating flow control device
- Showerhead only
- Massage brings a pulsating spray to help you unwind and relax
- Pressure compensating flow device provides a consistent flow over a wide pressure range
- Metal ball joint
- Flow Rate of 1.8 gpm/6.8 L/min.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-13/16
- Diameter:
- 4-9/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-9/16
- IAPMO Listed:
- Yes
- Length:
- 4-13/16
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Turbine
- Type:
- A9138073295
- UPC:
- 012611628801
- WaterSense Labeled:
- Yes
- Width:
- 4-9/16