0.5 gpf Manual Flush Valve
FloWise® 0.5 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 168-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Exposed manual urinal flush valve retrofit kit
- Self-cleaning piston action flush valve with integral wiper spring
- Can be installed left or right-handed
- Superior EPDM seals
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- CEC Compliant:
- Not for Sale in CA
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Height:
- 13-1/2
- IAPMO Listed:
- No
- Length:
- 5-1/4
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 3/4
- UPC:
- 012611471025
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes