1.28 gpf Manual Closet Flush Valve
FloWise® 1.28 gpf Manual Closet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 168-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Exposed manual top spud toilet flush valve
- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
- Piston operation delivers superior flush accuracy and repeatability
- Piston valve remains closed and does not need to be reset after loss of water pressure
- Positive seal ensures leak-free performance
- Non-hold open handle
- No external volume adjustment
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-13/16
- Dual Flush:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Height:
- 13-1/2
- IAPMO Listed:
- No
- Length:
- 9-13/16
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 012611465376