2 gpm 3-Function Wall Mount Slide Bar Kit in Brushed Nickel
Flowise® 2 gpm 3-Function Wall Mount Slide Bar Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Personal shower
- Water-saving design saves up to 40% more water than the standard handshower
- Simple height adjustment allows the positioning of the personal shower anywhere along the bar
- Shower hose: 59"
- Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
- FloWise Modern 3-Function Hand Shower
- 25" Standard Slide Bar
- 3 spray settings: Turbine spray at 1.5 gpm Max. Flow Rate; Full Spray at 2.0 gpm Max. Flow Rate; Combination spray at 2.0 gpm Max. Flow Rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2
- Height:
- 24-3/8
- IAPMO Listed:
- Yes
- Length:
- 4-1/8
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Turbine
- UPC:
- 012611462962
- WaterSense Labeled:
- Yes
- Width:
- 5