This product requires certification to purchase.

Hand Shower In-line Vacuum Breaker in Polished Chrome

American Standard

Flowise® Hand Shower In-line Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #A1660400002
  • Item #1654648
  • Manufacturer Part #1660400.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Flowise® Hand Shower In-line Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #A1660400002
  • Item #1654648
  • Manufacturer Part #1660400.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 660
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with all personal showers
  • Limited lifetime warranty function and finish
  • Polished chrome finish for a stylish appearance
  • Standard 1/2 in. NPT connection
  • Compatible with all Personal Showers
  • Limited Lifetime Warranty - Function & Finish
  • Requires Certification

Specifications

Application:
Residential
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-3/16 in
IAPMO Listed:
No
Length:
1-3/16 in
Material:
Brass
NSF Certified:
Yes
UPC:
012611165436