Multi Function Full Spray Showerhead in Oil Rubbed Bronze
Flowise® Multi Function Full Spray Showerhead in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Auto return feature defaults at 1.5 gpm
- Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
- Angle adjustable
- Pressure compensating flow control device
- Showerhead only
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-13/16
- Diameter:
- 4-9/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-9/16
- IAPMO Listed:
- Yes
- Length:
- 4-13/16
- NSF Certified:
- Yes
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 012611502231
- WaterSense Labeled:
- Yes
- Width:
- 4-9/16