This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

American Standard

Flowise® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #A1662647002
  • Item #7626974
  • Manufacturer Part #1662647.002
5 out of 5 Customer Rating
Brand image
American Standard

Flowise® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #A1662647002
  • Item #7626974
  • Manufacturer Part #1662647.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • A wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet; a 59" (1500mm) shower hose.
  • A water saving hand shower; and a 30" Standard Slide Bar.
  • Hand shower adjusts from full spray to full/massage combination to pulsating massage. Spray pattern can be changed with the flick of the thumb. 2.0 gpm/7.6L/min. flow restrictor.
  • Adjustable shower holder can be set at any height or position along the bar and angle up to 45
  • Kit includes double check valves to prevent cross flow of hot and cold water.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.8 gpm
Height:
23-5/8 in
Hose Included:
Yes
Hose Length:
59 in
Length:
4-3/16 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Massage, Full
UPC:
012611360824
WaterSense Labeled:
Yes
Width:
4-5/8 in