Multi Function Hand Shower in Polished Chrome
Flowise® Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Personal shower system
- Water-saving design saves up to 40% more water than the standard handshower
- Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
- Simple height adjustment allows the positioning of the personal shower anywhere along the bar
- Shower hose: 59"
- 2.0 gpm/7.6 Lpm maximum flow rate
- Complete personal shower system includes:
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Hand Shower Flow Rate:
- 2
- Height:
- 23-5/8
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- No
- Length:
- 4-3/4
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full Spray Turbine
- UPC:
- 012611462917
- WaterSense Labeled:
- Yes
- Width:
- 5