Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Fluent® Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Metal lever handle
- Wall escutcheon
- Showerhead: 7"
- Shower arm and flange
- Metal slip-on diverter tub spout
- Less valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fluent®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- Escutcheon Height:
- 8
- Escutcheon Width:
- 8
- Faucet Connection:
- Copper, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/2
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-19/32
- UL Listed:
- No
- UPC:
- 012611559372
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No