Centerset Bathroom Sink Faucet with Double Lever Handle in Satin Nickel
Fluent™ Centerset Bathroom Sink Faucet with Double Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Brass spout & waterway is easy to clean and long-lasting
- Metal lever handles
- Fast and easy one person installation using an exclusive Speed Connect metal drain which uses fewer parts and no adjustments required to install in less time, even in tight spaces
- ADA Compliant designed lever handle is ADA compliant, handicap accessible, and easy for all to use
- Non-metallic Speed Connect drain body with 1-1/4” (32 mm) tail piece
- Lead Free
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Fluent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-3/8
- Spout Reach:
- 4-5/16
- Spout Type:
- Standard
- Trim Only:
- No
- UPC:
- 012611563089
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2