Single Function Full Showerhead in Polished Chrome
Fluent® Single Function Full Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to clean
- Showerhead diameter: 7"
- Showerhead only
- Pressure compensating flow control device
- Maximum flow rate: 2.5 gpm (9.5 Lpm)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fluent®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/16
- Diameter:
- 7-1/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/16
- IAPMO Listed:
- No
- Length:
- 3-5/32
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 012611560705
- WaterSense Labeled:
- No
- Width:
- 7-1/16