This product requires certification to purchase.

Single Handle Brass Diverter Trim for R422 and R422S in Polished Chrome

American Standard

Fluent® Single Handle Brass Diverter Trim for R422 and R422S in Polished Chrome

  • Fast #
  • Part #AT186430002
  • Item #7492296
  • Manufacturer Part #T186430.002
3.6 out of 5 Customer Rating
Brand image
American Standard

Fluent® Single Handle Brass Diverter Trim for R422 and R422S in Polished Chrome

  • Fast #
  • Part #AT186430002
  • Item #7492296
  • Manufacturer Part #T186430.002
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass Construction: Durable, ideal material for prolonged contact with water.
  • Functions with Two-Way and Three-Way In-Wall Diverter Valve Roughs
  • Metal lever handle
  • Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts.
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Fluent®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
UPC:
012611606823
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
2-3/4 in