Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Fluent® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass spout and waterway are easy to clean and long-lasting
- Metal lever handles
- Fast and easy single person installation using a Speed Connect® metal drain which uses fewer parts and no adjustments required to install in less time, even in tight spaces
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Flexible 20" stainless steel drain cable is pre-assembled to the faucet body
- Lead Free
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Fluent®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/8 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-5/16 in
- Trim Only:
- No
- UPC:
- 012611559174
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in