Flush Valve Assembly for Boulevard® 2891 Toilet
Flush Valve Assembly for Boulevard® 2891 Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- Boulevard® 2891
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Product Type:
- Flush Valve Assembly
- UL Listed:
- No
- UPC:
- 012611492952
- WaterSense Labeled:
- No