Flush Valve for Champion® 4
This product has been replaced by
Manufacturer Part #7381983-400.0070AP
Flush Valve for Champion® 4
Package Quantity Info:
Each: 1 Case: 25 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Assembly for Champion toilets
- Toilet flush valve for Champion® 4 tanks
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611577772
- WaterSense Labeled:
- No