Flush Valve Tower Cover for Townsend and Doral Classic Champion 4 Toilets
Flush Valve Tower Cover for Townsend and Doral Classic Champion 4 Toilets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Townsend and Doral Classic Champion 4 Toilets
- Product Type:
- Cover
- UL Listed:
- No
- UPC:
- 012611573873
- WaterSense Labeled:
- No