25-3/4 in. Towel Bar in Brushed Nickel
Glenmere™ 25-3/4 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 270-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Easy to install - No exposed screws for a seamless look
- Perfect accent - Coordinates with the Glenmere collection of faucets
- Durable - all metal construction
Specifications
- Base Plate Height:
- 1-3/4
- Collection:
- Glenmere™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-81/100
- Hardware Included:
- Yes
- Height:
- 1-3/4
- Length:
- 25-3/4
- Material:
- Brass, Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-81/100
- UPC:
- 012611854200
- Width:
- 1-3/4