Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Glenmere Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy-to-install push drain for quick removal of clogs
- Saves water without sacrificing performance
- WaterSense certified, uses 1.2 gallons per minute
- ADA compliant
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Glenmere
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Height:
- 6-63/100 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 4-11/25 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611847585
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in