Two Handle Widespread Bathroom Sink Faucet in Matte Black
Glenmere™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy-to-install push drain for quick removal of clogs
- Saves water without sacrificing performance
- WaterSense® certified, uses 1.2 gallons per minute
- ADA Compliant
- Supply lines included
- Limited lifetime warranty
- Brass push pop-up drain: Easy to install, operate and remove clogs
- Metal construction: Built for durability and dependability
- Ceramic disc valve cartridges: Lifetime of drip-free performance
- WaterSense® certified: Saves water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Glenmere™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-13/100
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 6-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-31/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-13/100
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Spout Height:
- 4-1/8
- Spout Reach:
- 4-7/16
- Spout Type:
- Standard
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611848742
- WaterSense Labeled:
- Yes
- Width:
- 13-1/4