This product requires certification to purchase.

Elongated Toilet Bowl in Linen

American Standard

Glenwall® Elongated Toilet Bowl in Linen

  • Fast #
  • Part #A3402016222
  • Item #1622691
  • Manufacturer Part #3402016.222
3.4 out of 5 Customer Rating
Brand image
American Standard

Glenwall® Elongated Toilet Bowl in Linen

  • Fast #
  • Part #A3402016222
  • Item #1622691
  • Manufacturer Part #3402016.222
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Elongated siphon action jetted bowl
  • Pressure-assisted siphon jet flush action
  • Sanitary bar on bowl prevents liquids from traveling under the tank
  • Bolt caps: 2
  • Close-coupled flushometer tank
  • Side-mounted chrome metal trip lever
  • Nominal Dimensions -
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Glenwall®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
26-11/50
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
033056473924
WaterSense Labeled:
No