This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Side Spray in Matte Black

American Standard

Grayson Single Handle Pull Down Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #A7612350243
  • Item #9575669
  • Manufacturer Part #7612350.243
5 out of 5 Customer Rating
Brand image
American Standard

Grayson Single Handle Pull Down Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #A7612350243
  • Item #9575669
  • Manufacturer Part #7612350.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multifunction spray head features one-touch stream or spray functions
  • Nozzle buildup easily wipes clean
  • Lifetime of drip-free performance thanks to quality ceramic disc valve
  • Metal construction for durability and dependability
  • Optional deckplate included to accommodate 1, 2, 3 or 4 hole sinks or counters
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Grayson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
19/50 in
Faucet Height:
20-63/100 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
8-4/25 in
Spout Reach:
8-1/2 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611845987