This product requires certification to purchase.

5 in. Handle Kit in Polished Chrome

American Standard

Green Tea® 5 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #AM9501710020A
  • Item #5105853
  • Manufacturer Part #M950171-0020A
3.4 out of 5 Customer Rating
Brand image
American Standard

Green Tea® 5 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #AM9501710020A
  • Item #5105853
  • Manufacturer Part #M950171-0020A
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Green Tea®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
3-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
012611428401
Width:
4 in