60 x 36 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Green Tea® 60 x 36 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited Lifetime Warranty
- All American Standard EcoSilent Combo Massage systems feature the industry’s only Limited Lifetime Warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Form-fitted neck support
- Molded-in armrests with elbow supports
- Dual accessory deck area
- Pre-leveled tub bottom
- Drop-in or Undermount installation
- EcoSilent Whirlpool System
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 52 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8
- Height:
- 19-3/8
- Installation Type:
- Drop-in, Undermount
- Length:
- 60
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- UPC:
- 033056833070
- Volts:
- 120V
- Watts:
- 3600
- Weight:
- 86
- Width:
- 36